Shop All Platform Trucks
Partners Brand
Metal Platform Cart, 30" x 60", Green, 1/Each
Mfr # WS1021
Zoro # G6632790
product price: $1,308.99
/ea
Free Shipping & Returns
$1,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60"
- Overall Width 30"
- Color Green
- Deck Material 12 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS1021
- Zoro # G6632790
- UPC # 841436077415
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 60" |
Overall Width | 30" |
Details
Color | Green |
Item | Platform Cart,Metal,30 x 60" |
Deck Material | 12 Gauge Steel |
Description
Platform Cart,Metal,30 x 60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swivel Caster (GRFG4608L30000)
- CM Series 603 Mini Lever , 5Ft Lift, 1100 Lbs. Cap. (0215)
- CM Wiring Shield (35815)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 38in H (EPT6W24486PU95)
- RUBBERMAID COMMERCIAL Trolley/Dolly, 250 lb. (FG440000BLA)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL3)
- VESTIL Folding Handle Plastic Platform Truck 500 lb Poly-On-Poly 36 x 24 (FPT-2537)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2436S1-Q)
- Partners Brand Platform Trucks