Shop All Cable Ties
Partners Brand
Metal Detectable Cable Ties, 50#, 15", Blue, PK100
Mfr # CTMD35
Zoro # G6514560
product price: $120.99
/pk 100, $1.21/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Width .180"
- Tensile Strength 50 lbs.
- Basic Material Metal
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTMD35
- Zoro # G6514560
- UPC # 848109028606
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 15" |
Width | .180" |
Details
Item | Cable Tie |
Tensile Strength | 50 lbs. |
Basic Material | Metal |
Freight Class | 70 |
Description
Cable Tie,Metal Detectable,50#,15 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- TORK Electromechanical Timer Switch, 24 hr. (1109A-O)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191041)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Red, 1000/Case (CT115K)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- PARTNERS BRAND UV Cable Ties, 175#, 36", Black, PK100 (CTUV36175)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- POWER FIRST 3.9" L Miniature Cable Tie GN PK 100 (36J208)
- Partners Brand Cable Ties