Shop All Leather Palm Gloves
Partners Brand
Mesh Material Handling Fingerless Gloves w/ Wrist Strap, Small, Black, 2 Pairs/Case
Mfr # GLV1015S
Zoro # G6600846
product price: $76.45
/pk 2, $38.23/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GLV1015S
- Zoro # G6600846
- UPC # 848109001098
- Country of Origin Mexico
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Details
Item | Glove,Material Handling,Fingerless,S,PK2 |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY N95 Disposable Respirator w/ Valve, Universal, White, PK10 (64240)
- MOLDEX Softies Disposable Foam Corded Earplugs, Bullet Shape, 33 dB, Orange, 100 PK (6650)
- SALISBURY Insulating Roll Blanket, Clear, Class 1 (RLBPVC1)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-2X)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L (20-9-366-L)
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- SURTEK Calfskin Leather Operator Short Gloves (137413)
- IRONCLAD PERFORMANCE WEAR Leather Work Glove, Tan, XS/6, Leather, PR (ILD-IMPC5-01-XS)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 LRG)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- Partners Brand Gloves & Hand Protection