Shop All Shipping Tags
Partners Brand
Merchandise Tags, Pre-Strung, 3/4" x 1 3/32", White, 1000/Case
Mfr # G26004
Zoro # G6514621
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 10 Point Paper
- Tag Width 3/4"
- Length 1 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G26004
- Zoro # G6514621
- UPC # 848109036465
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 3/4" |
Length | 1 3/32" |
Details
Item | Merch Tag,Strung,3/4x1 3/32",PK1000 |
Color | White |
Material | 10 Point Paper |
Description
Merch Tag,Strung,3/4x1 3/32 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 16" x 12", Kraft, 20/Bundle (55VH70)
- BLUELINE 11 x 8-1/2" Light Blue College/Margin Notebook, 150 Pg (REDA10300BLK)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Bk, PK12 (31550)
- AVERY Dividers, Index, Sidetab, C 25PK (AVE01403)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11083C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12022B)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11012C)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Black, 100/Case (G26051)
- PARTNERS BRAND Shipping Tags, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G30061)
- ZORO SELECT Blank Shipping Tag, Paper, Blue, PK1000 (61KT56)
- Partners Brand Package Labels & Shipping Equipment