Shop All Shipping Tags
Partners Brand
Merchandise Tags, 1 3/4" x 2 7/8", White, 1000/Case
Mfr # G26009
Zoro # G6514676
product price: $48.49
/pk 1000, $0.05/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material 10 Point Paper
- Tag Width 1 3/4"
- Length 2 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G26009
- Zoro # G6514676
- UPC # 848109036519
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 1 3/4" |
Length | 2 7/8" |
Details
Item | Merch Tag,1 3/4x2 7/8",PK1000 |
Color | White |
Material | 10 Point Paper |
Description
Merch Tag,1 3/4x2 7/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 3M 5915 VHB Tape 0.75" x 5yd, Black, 16 mil (5915)
- TEKNIKA STRAPPING SYSTEMS Sealer For Polyester Strapping 5/8" (TP-5005)
- BOSTITCH Konnect Letter Tray (KT-TRAY-BLK)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 8", 2 mil, Clear, Pk1000 (5CNG7)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Dark Blue, 1000/Case (G11061A)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- PARTNERS BRAND Shipping Tags, 10 Pt., 2 3/4" x 1 3/8", Manila, 1000/Case (G30011)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Gray, 1000/Case (G11062F)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11053D)
- PARTNERS BRAND Shipping Tags, 10 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G30031)
- TYVEK Tyvek® Shipping Tags, 4 3/4" x 2 3/8", White, 1000/Case (G13051)
- Partners Brand Package Labels & Shipping Equipment