Shop All Hand Soap & Lotion Dispensers
Partners Brand
Manual Liquid Soap Dispenser, 50 oz. Capacity, Black/White, 1/Case
Mfr # TTD137
Zoro # G5424268
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # TTD137
- Zoro # G5424268
- UPC # 841436064491
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Details
Item | Manual Liquid Soap Dispenser,White,50oz. |
Material | Plastic |
Color | Black/White |
Description
Manual Liquid Soap Dispenser,White,50oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8516-04)
- SOLARIS PAPER Hardwound Paper Towels, Continuous Roll Sheets, White (SOL46897)
- A E S INDUSTRIES DETAIL BRUSH INDUSTRIAL CARDED (AD609-CD)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- PERFORMANCE PLUS Soap Dispenser, Manual, Lt Gray/Gray Trim (PP8901F)
- PURELL Soap Refills, Foam, Prof, f/ES8 Dispenser, 1200ml, BE, PK 2 (GOJ777702)
- TOLCO Clear Choice Bulk Soap Dispenser, 50oz. (523155)
- BOBRICK Manual Soap Dispenser, Foam (823)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 11-25/64 in. Height (HVY2LDB)
- HARBOR ATOMTC ROLLTOWEL DISP 8"" (HDEHF1)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- Partners Brand Hand Soap & Lotion Dispensers