Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 4" x 48", Kraft, 15/Case
Mfr # P4048K
Zoro # G5501986
product price: $112.99
/pk 15, $7.53/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Maximum Weight 21.04
- Material 0.08 Thick Spiral Wound Fibreboard
- Meets 0.08 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P4048K
- Zoro # G5501986
- UPC # 841436018289
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 48" |
Details
Item | Mailing Tubes,W/Caps,4x48",PK15 |
Maximum Weight | 21.04 |
Material | 0.08 Thick Spiral Wound Fibreboard |
Meets | 0.08 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,4x48 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIT Dark Green 1-1/8 Oz. Powder Dye (35)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR81)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 2PK (R30272)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 35 x 5, Traditional clear top load, 11 14 x 8 18, 50PK (52584)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 24 1/4", White, 50/Bundle (MTM324)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 6", White, 50/Bundle (M866)
- PARTNERS BRAND Jewelry Boxes, 6" x 5" x 1", White, 50/Case (JB651W)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 18", Kraft, 24/Case (S3018K)
- PARTNERS BRAND Corrugated Boxes, 14" x 8" x 5", Kraft, 25/Bundle (1485)
- PARTNERS BRAND Mailing Tubes with Caps, 2 1/2" x 48", Kraft, 34/Case (P2548K)
- ZORO SELECT Literature Mailers, 14" x 14" x 5", White, 50/Bundle (55VL03)
- Partners Brand Mailer Cartons