Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 4" x 26", Kraft, 15/Case
Mfr # P4026K
Zoro # G5502065
product price: $68.55
/pk 15, $4.57/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26"
- Maximum Weight 12.92
- Material 0.08 Thick Spiral Wound Fibreboard
- Meets 0.08 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P4026K
- Zoro # G5502065
- UPC # 841436018258
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 26" |
Details
Item | Mailing Tubes,W/Caps,4x26",PK15 |
Maximum Weight | 12.92 |
Material | 0.08 Thick Spiral Wound Fibreboard |
Meets | 0.08 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,4x26 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 20" x 14", Kraft, 10/Bundle (493U14)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 2 in W x 4 1/2 in H (BIN 2-9)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL407A)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63020)
- PARTNERS BRAND Flat Corrugated Boxes, 24" x 20" x 4", Kraft, 20/Bundle (24204)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 18 1/4", White, 50/Bundle (MTM318)
- PARTNERS BRAND Corrugated Mailers, 22" x 6" x 2" White, 50/Bundle (M2262)
- PARTNERS BRAND Corrugated Boxes, 25 1/8" x 8 3/8" x 17 1/2", Kraft, 15/Bundle (25817)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 14" x 3", Kraft, 25/Bundle (14143)
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 24", White, 34/Case (P2524W)
- Partners Brand Mailer Cartons