Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 4" x 24", Kraft, 15/Case
Mfr # P4024K
Zoro # G5502080
product price: $67.69
/pk 15, $4.51/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Material 0.08 Thick Spiral Wound Fibreboard
- Maximum Weight 12.92
- Meets 0.08 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P4024K
- Zoro # G5502080
- UPC # 841436022873
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 24" |
Details
Item | Mailing Tubes,W/Caps,4x24",PK15 |
Material | 0.08 Thick Spiral Wound Fibreboard |
Maximum Weight | 12.92 |
Meets | 0.08 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,4x24 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Hanging Folder Index Tabs, 2 In, PK25 (UNV42215)
- WIFFLE BALL /Bat Set Plastic Yellow 2 pc (100)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- BOORUM & PEASE Book, 9 Series, Record, 500Pg (BOR9500R)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 24", Kraft, 50/Case (P1524K)
- PARTNERS BRAND Triple Wall Octagon Bulk Bins, 46" x 38" x 36", Kraft, 5/Bundle (463836OCT)
- PARTNERS BRAND Polypropylene Tubing, 3" x 1000', Clear, 1/Roll (PZT0302)
- PARTNERS BRAND Corrugated Mailers, 8" x 3" x 3", Kraft, 50/Bundle (M833K)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 72", Kraft, 15/Case (P3072KHD)
- PARTNERS BRAND Corrugated Mailers, 8" x 8" x 4", White, 50/Bundle (M884)
- ZORO SELECT Corrugated Trays, 24" x 12" x 1 3/4", Kraft, 50/Bundle (55VL32)
- Partners Brand Mail Supplies