Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case
Mfr # P3048K
Zoro # G5502196
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Maximum Weight 24.74
- Material 0.08 Thick Spiral Wound Fibreboard
- Meets 0.08 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # P3048K
- Zoro # G5502196
- UPC # 841436018234
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 48" |
Details
Item | Mailing Tubes,W/Caps,3x48",PK24 |
Maximum Weight | 24.74 |
Material | 0.08 Thick Spiral Wound Fibreboard |
Meets | 0.08 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,3x48 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Board, Rr, 22X28, 6Ply, We, 25Pk (PAC54611)
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- BLACK N RED 8-1/4" x 5-7/8" Black Casebound Notebook (JDKE66857)
- ZORO SELECT Corrugated Sheets, 18" x 14", Kraft, 50/Bundle (55VJ91)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 14" x 3", Kraft, 25/Bundle (14143)
- PARTNERS BRAND Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll (KP4860)
- PARTNERS BRAND Corrugated Boxes, 17" x 14" x 12", Kraft, 25/Bundle (171412)
- PARTNERS BRAND Premium Telescoping Tubes, 4" x 36", Kraft, 15/Case (TT4036K)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 30", Kraft, 50/Case (P1530K)
- PARTNERS BRAND Corrugated Mailers, 8" x 3" x 3", Kraft, 50/Bundle (M833K)
- PARTNERS BRAND Corrugated Mailers, 10" x 4" x 3", Kraft, 50/Bundle (M1043K)
- Partners Brand Mailer Cartons