Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 3" x 42", Kraft, 24/Case
Mfr # P3042K
Zoro # G5502211
product price: $91.19
/pk 24, $3.80/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42"
- Maximum Weight 21.78
- Material 0.07 Thick Spiral Wound Fibreboard
- Meets 0.07 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P3042K
- Zoro # G5502211
- UPC # 841436017015
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 42" |
Details
Item | Mailing Tubes,W/Caps,3x42",PK24 |
Maximum Weight | 21.78 |
Material | 0.07 Thick Spiral Wound Fibreboard |
Meets | 0.07 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,3x42 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 9" x 10", Kraft, 25/Bundle (11R337)
- ZORO SELECT 12" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW58)
- UNIVERSAL PRODUCTS Universal Comfort Grip Retractable Ballpoint Pen, 1mm, Black Ink, Clear Barrel, Dozen (UNV15530)
- ADAM EQUIPMENT Digital Compact Bench Scale 120g Capacity (HCB 123)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- PARTNERS BRAND Polypropylene Tubing, 3" x 1000', Clear, 1/Roll (PZT0302)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 48", Kraft, 15/Case (P4048K)
- PARTNERS BRAND Corrugated Mailers, 24" x 4" x 4", Kraft, 50/Bundle (M2444K)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 26", Kraft, 24/Case (S3026K)
- BOX PACKAGING Corrugated Mailers, 30"L x 4"W x 4"H, White (M3044)
- Partners Brand Mailer Cartons