Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 3" x 36", White, 24/Case
Mfr # P3036W
Zoro # G5502248
product price: $87.19
/pk 24, $3.63/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Material 0.07 Thick Spiral Wound Fibreboard
- Maximum Weight 20
- Meets 0.07 Thick Spiral Wound Fibreboard
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P3036W
- Zoro # G5502248
- UPC # 841436017008
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 36" |
Details
Item | Mailing Tubes,W/Caps,3x36",PK24 |
Material | 0.07 Thick Spiral Wound Fibreboard |
Maximum Weight | 20 |
Meets | 0.07 Thick Spiral Wound Fibreboard |
Color | White |
Description
Mailing Tubes,W/Caps,3x36 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 6 1/4 in W x 4 3/4 in H (1W767)
- EPSON Epson Black Fabric Ribbon (1M Characters) (ERC-27B)
- ACME UNITED Guillotine Trimmer, SS Blade, Black, 12" (16559)
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 4", Kraft, 25/Bundle (11R414)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 36", Kraft, 10/Case (P8036KHD)
- PARTNERS BRAND Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (955)
- PARTNERS BRAND Flat Corrugated Boxes, 22" x 16" x 4", Kraft, 25/Bundle (22164)
- PARTNERS BRAND Corrugated Boxes, 20" x 18" x 20", Kraft, 10/Bundle (201820)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case (P5072KHD)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 10", White, 25/Bundle (121010W)
- ZORO SELECT Corrugated Trays, 15" x 12" x 1 3/4", Kraft, 50/Bundle (55VL31)
- Partners Brand Mailing Tubes & Cartons