Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 2" x 36", White, 50/Case
Mfr # P2036W
Zoro # G5502878
product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Material 0.06 Thick Spiral Wound Fibreboard
- Maximum Weight 23.46
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P2036W
- Zoro # G5502878
- UPC # 841436016841
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 36" |
Details
Item | Mailing Tubes,W/Caps,2x36",White,PK50 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Maximum Weight | 23.46 |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | White |
Description
Mailing Tubes,W/Caps,2x36 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Be, PK12 (35335)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- FELLOWES ImageLast Laminating Pouch w/UV Protection, 5 mil, 9x11.5, Clear, PK50 (5204002)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 60", Kraft, 10/Case (P8060KHD)
- PARTNERS BRAND Jewelry Boxes, 6" x 5" x 1", White, 50/Case (JB651W)
- PARTNERS BRAND Jewelry Boxes, 5 1/4" x 3 3/4" x 7/8", Kraft, 100/Case (JB531K)
- PARTNERS BRAND Portable Carton Stand, 45" x 18" x 25", Black, 1/Each (WS1000)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 30", Kraft, 50/Case (P1530K)
- PARTNERS BRAND Crimped End Mailing Tubes, 2-1/2" x 15", Kraft, 30/Case (S2515K)
- PARTNERS BRAND Corrugated Mailers, 20" x 4" x 4", White, 50/Bundle (M2044)
- Partners Brand Mail Supplies