Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case
Mfr # P2030K
Zoro # G5502957
product price: $92.49
/pk 50, $1.85/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Maximum Weight 17.72
- Material 0.06 Thick Spiral Wound Fibreboard
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P2030K
- Zoro # G5502957
- UPC # 841436016810
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 30" |
Details
Item | Mailing Tubes,W/Caps,2x30",Kraft,PK50 |
Maximum Weight | 17.72 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,2x30 In.,Kraft,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- PAPER MATE Mechanical Pencils, Classic, No. 2, 0.7mm, 12/DZ, AST PK (PAP2104216)
- AT-A-GLANCE At A Glance AAGPM628 16 x 23 in. 3-Month Wall Calendar (AAGPM628)
- INTEGRA Rubber Grip Retractable Pens, Red, PK12 (ITA36177)
- PARTNERS BRAND Corrugated Mailers, 6" x 6" x 1", White, 50/Bundle (M661)
- PARTNERS BRAND Flat Corrugated Boxes, 26" x 20" x 4", Kraft, 20/Bundle (26204)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 3", Kraft, 50/Bundle (M333K)
- PARTNERS BRAND Corrugated Mailers, 7" x 6" x 3", Kraft, 50/Bundle (M763K)
- PARTNERS BRAND Long Corrugated Boxes, 14" x 4" x 4", Kraft, 25/Bundle (1444)
- PARTNERS BRAND Corrugated Boxes, 36" x 35" x 40", Kraft, 5/Bundle (363540)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 48", Kraft, 50/Case (P2048K)
- Partners Brand Mail Supplies