Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 2" x 18", Kraft, 50/Case
Mfr # P2018K
Zoro # G5503191
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Maximum Weight 11.78
- Material 0.06 Thick Spiral Wound Fibreboard
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # P2018K
- Zoro # G5503191
- UPC # 841436016773
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 18" |
Details
Item | Mailing Tubes,W/Caps,2x18",Kraft,PK50 |
Maximum Weight | 11.78 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,2x18 In.,Kraft,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker, Chisel Tip, Black PK12 Low Odor (80001)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-80)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- CARL MFG Security Box, 7"Wx10"Lx3-1/2"H, Black (CUI82011)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 24", White, 34/Case (P2524W)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- PARTNERS BRAND Corrugated Mailers, 10" x 7" x 3", White, 50/Bundle (M1073)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 3/4" x 2 1/2", White, 50/Bundle (MRX3X)
- PARTNERS BRAND Corrugated Mailers, 9" x 6" x 2", Kraft, 50/Bundle (MLR962K)
- ZORO SELECT Literature Mailers, 15 1/8" x 11 1/8" x 3", White, 50/Bundle (55VL09)
- Partners Brand Mail Supplies