Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 2 1/2" x 48", Kraft, 34/Case
Mfr # P2548K
Zoro # G5503508
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Material 0.07 Thick Spiral Wound Fibreboard
- Maximum Weight 29.8
- Meets 0.07 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # P2548K
- Zoro # G5503508
- UPC # 841436061124
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 48" |
Details
Item | Mailing Tubes,W/Caps,2 1/2x48",PK34 |
Material | 0.07 Thick Spiral Wound Fibreboard |
Maximum Weight | 29.8 |
Meets | 0.07 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,2 1/2x48 In.,PK34, Package Quantity 34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Pk (511-100-BU)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- UST Strap Dispenser for Polyester Straps (UST 2550)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", Kraft, 50/Case (P2036K)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 48", Kraft, 10/Case (P6048KHD)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 18", White, 25/Bundle (M3318)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 14" x 3", Kraft, 25/Bundle (14143)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048K)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 4 7/8" x 2 5/8" Kraft, 50/Bundle (MRX6XK)
- Partners Brand Mail Supplies