Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case
Mfr # P2536K
Zoro # G5503359
product price: $86.99
/pk 34, $2.56/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Material 0.07 Thick Spiral Wound Fibreboard
- Maximum Weight 23.42
- Meets 0.07 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P2536K
- Zoro # G5503359
- UPC # 841436016926
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 36" |
Details
Item | Mailing Tubes,W/Caps,2-1/2x36",PK34 |
Material | 0.07 Thick Spiral Wound Fibreboard |
Maximum Weight | 23.42 |
Meets | 0.07 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,2-1/2x36 In.,PK34, Package Quantity 34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Poly Mailer, 24" x 24", White, 125/Case (B878)
- TREND ENTERPRISES Stained Glass Terrific Trimmers®, 39 Feet/Pack, PK6 (T92136)
- ZORO SELECT Long Corrugated Boxes, 36" x 8" x 4", Kraft, 25/Bundle (55VJ43)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 1/2" x 1", White, 50/Bundle (MRX1X)
- PARTNERS BRAND Corrugated Mailers, 10" x 7" x 3", White, 50/Bundle (M1073)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- PARTNERS BRAND Corrugated Mailers, 27 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (M2733)
- PARTNERS BRAND Corrugated Mailers, 10" x 7" x 6", White, 50/Bundle (M1076)
- BOX PACKAGING Corrugated Mailers, 6"L x 5"W x 1"H, White (M651)
- Partners Brand Mail Supplies