Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 2-1/2" x 24", White, 34/Case
Mfr # P2524W
Zoro # G5503395
product price: $77.29
/pk 34, $2.27/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Material 0.07 Thick Spiral Wound Fibreboard
- Maximum Weight 15.82
- Meets 0.07 Thick Spiral Wound Fibreboard
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P2524W
- Zoro # G5503395
- UPC # 841436016896
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 24" |
Details
Item | Mailing Tubes,W/Caps,2-1/2x24",PK34 |
Material | 0.07 Thick Spiral Wound Fibreboard |
Maximum Weight | 15.82 |
Meets | 0.07 Thick Spiral Wound Fibreboard |
Color | White |
Description
Mailing Tubes,W/Caps,2-1/2x24 In.,PK34, Package Quantity 34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 12" VCI Bags, 4 mil, Blue/Black (5VFX7)
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Red, 2000 Count (729301)
- UNIVERSAL Universal Economy Tab Dividers, 8-Tab, Letter, White, 24 Sets/Box (UNV20845***)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- PARTNERS BRAND Corrugated Mailers, 14" x 4" x 4", White, 50/Bundle (M1444)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 2", White, 50/Bundle (M332)
- PARTNERS BRAND Flat Corrugated Boxes, 8" x 8" x 3", Kraft, 25/Bundle (883)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- PARTNERS BRAND Corrugated Mailers, 10" x 7" x 6", White, 50/Bundle (M1076)
- ZORO SELECT Literature Mailers, 23" x 13" x 2 1/2", White, 50/Bundle (55VL28)
- Partners Brand Mailer Cartons