Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 2-1/2" x 24", Kraft, 34/Case
Mfr # P2524K
Zoro # G5503401
product price: $74.49
/pk 34, $2.19/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Maximum Weight 15.78
- Material 0.07 Thick Spiral Wound Fibreboard
- Meets 0.07 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P2524K
- Zoro # G5503401
- UPC # 841436016889
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 24" |
Details
Item | Mailing Tubes,W/Caps,2-1/2x24",PK34 |
Maximum Weight | 15.78 |
Material | 0.07 Thick Spiral Wound Fibreboard |
Meets | 0.07 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,2-1/2x24 In.,PK34, Package Quantity 34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- BOX BLANKET, MOVING, 72X80 STD PK (BOXMB7280S)
- LABELMASTER Packing Slip Enclosd, Label3.25"x2", Pk500 (BLT24)
- ZORO SELECT 1-5/8" x 3-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT2)
- PARTNERS BRAND Corrugated Mailers, 12" x 4" x 4", Kraft, 50/Bundle (M1244K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 24", White, 50/Case (P2024W)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 60", Kraft, 10/Case (P8060KHD)
- PARTNERS BRAND Corrugated Boxes, 36" x 35" x 40", Kraft, 5/Bundle (363540)
- PARTNERS BRAND Corrugated Mailers, 7" x 2" x 2", White, 50/Bundle (M722)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 22", Kraft, 50/Case (P2022K)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 4", Kraft, 25/Bundle (11114)
- Partners Brand Mailer Cartons