Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 2-1/2" x 12", Kraft, 34/Case
Mfr # P2512K
Zoro # G5503480
product price: $59.49
/pk 34, $1.75/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Maximum Weight 8.22
- Material 0.06 Thick Spiral Wound Fibreboard
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P2512K
- Zoro # G5503480
- UPC # 841436018135
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 12" |
Details
Item | Mailing Tubes,W/Caps,2-1/2x12",PK34 |
Maximum Weight | 8.22 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,2-1/2x12 In.,PK34, Package Quantity 34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Mechanical Pencils, 0.7mm, 10 Per Pack, PK3 (MPP101)
- DACASSO Black Leather 10pc Coaster Holder (A1034)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (147-A06-P02)
- C-LINE PRODUCTS Holder, Photo, 4"X6", PK10 (70346)
- PARTNERS BRAND Plastic End Caps, 1 1/2", White, 100/Case (MTCAP15)
- PARTNERS BRAND Corrugated Mailers, 10" x 4" x 2", Kraft, 50/Bundle (M1042K)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 18", Kraft, 34/Case (P2518K)
- PARTNERS BRAND Corrugated Mailers, 8" x 2" x 2", White, 50/Bundle (M822)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", White, 24/Case (P3024W)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 48", Kraft, 50/Case (P2048K)
- ZORO SELECT Literature Mailers, 11" x 6-1/2" x 2-3/4", White, 50/Bundle (55VK56)
- Partners Brand Mailing Tubes & Cartons