Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 1-1/2" x 12", Kraft, 50/Case
Mfr # P1512K
Zoro # G5503666
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Maximum Weight 6.1
- Material 0.06 Thick Spiral Wound Fibreboard
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # P1512K
- Zoro # G5503666
- UPC # 841436017749
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 12" |
Details
Item | Mailing Tubes,W/Caps,1-1/2x12",PK50 |
Maximum Weight | 6.1 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,1-1/2x12 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 18" x 20", Kraft, 15/Bundle (493T72)
- FELLOWES Paper Shredder Bag, 50 x 42-1/2 x 22 In (FEL3604101)
- DUCK BRAND Double Sticking Tape, 1/2"x300", Clear, PK3 (00-21087)
- LATHEM TIME E14-100 Time Cards, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 2 Side, 7in (E14-100)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 24", Kraft, 24/Case (S3024K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 5", Kraft, 50/Bundle (M655K)
- PARTNERS BRAND Corrugated Mailers, 7" x 6" x 3", Kraft, 50/Bundle (M763K)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 14" x 3", Kraft, 25/Bundle (14143)
- PARTNERS BRAND Corrugated Mailers, 14" x 6" x 4", White, 50/Bundle (M1464)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- Partners Brand Mail Supplies