Shop All Wire Carts
Partners Brand
Mail Cart, 33 1/2" x 23 3/4" x 38 1/4", Silver, 1/Each
Mfr # WS1035
Zoro # G6253670
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickle Chrome Plated Steel
- Shelf Width 23 3/4"
- Overall Height 38 1/4"
- Overall Length 33 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS1035
- Zoro # G6253670
- UPC # 841436077538
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Shelf Width | 23 3/4" |
Overall Height | 38 1/4" |
Overall Length | 33 1/2" |
Details
Material | Nickle Chrome Plated Steel |
Item | Mail Cart,33 1/2x23 3/4x38 1/4" |
Description
Mail Cart,33 1/2x23 3/4x38 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Caster Swivel Cast Iron 2In (9174)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Wire Hooks (8530WH-Y)
- WESCO Aluminum Economy Telefolding Truck, 7017600 (272250)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 3 in., 300lb. (P2R-C030G-P)
- GREENLEE Wire Cart Expander Kit (10462)
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Zinc (2HDG7)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Zinc (2HDH3)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 1A)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 60L x 24W x 69H (CS24604C)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-3)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 24L x 24W x 40H (CS24243C)
- Partners Brand Wire Carts