Shop All Flexible Magnets
Partners Brand
Magnetic Tape Strips, 8 1/2" x 11", Black, 25/Case
Mfr # LH168
Zoro # G2291672
product price: $159.99
/pk 25, $6.40/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Color Black
- Width 8 1/2"
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH168
- Zoro # G2291672
- UPC # 848109036212
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 11" |
Width | 8 1/2" |
Details
Color | Black |
Material | Magnetic Material |
Item | Magnetic Tape Strips,8-1/2x11",Package Quantity 25 |
Description
Magnetic Tape Strips,8-1/2x11 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 235, PK5 (ZUSAVB75235)
- PEMKO Folding Door Bottom Channel, 72"L x 13/16"W (94A72)
- EKENA MILLWORK 4"W x 22"D x 22"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X22X22THR00RWR)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 36" (UL) RH (KGED09-AL-R)
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case (LH135)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- MASTER MAGNETICS MAGNETIC TAPE 0.75""X26' (07076)
- MAG-MATE Flexible Magnet Material w/Adhesive 1/2 (MRA060X0050X025)
- MAG-MATE Flexible Magnet Material w/Adhesive 1/2 (MRA030X0050X025)
- MASTER MAGNETICS MAGNETIC TAPE 2""X3"" (07010)
- Partners Brand Flexible Magnets