Shop All Flexible Magnets
Partners Brand
Magnetic Tape Strips, 4" x 6", Black, 50/Case
Mfr # LH167
Zoro # G2291733
product price: $95.59
/pk 50, $1.91/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnetic Material
- Color Black
- Width 4"
- Length 6"
- Accessory Type Magnetic Tape Strips,4x6",Package Quantity 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH167
- Zoro # G2291733
- UPC # 848109036205
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Width | 4" |
Length | 6" |
Details
Item | Magnetic Tape Strips,4x6",Package Quantity 50 |
Material | Magnetic Material |
Color | Black |
Accessory Type | Magnetic Tape Strips,4x6",Package Quantity 50 |
Description
Magnetic Tape Strips,4x6 In.,Package Quantity 50, Package Quantity 50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 48" Threshold Ramp (65448)
- ZORO SELECT Gasket, 4 In, Bevel Seat, BUNA (692-10695)
- PRIME-LINE 1 in. Steel Ball Bearing Wheel Screen Door Roller Assembly, Columbia (2 Pack) (B 696)
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case (LH135)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (2VAH6)
- MASTER MAGNETICS FLEX MAGNETIC TAPE1""X30"" (07053)
- DOWLING MAGNETS Magnet Tape, 0.75" x 25ft, PK3 (735001)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (6YA65)
- Partners Brand Flexible Magnets