Shop All Flexible Magnets
Partners Brand
Magnetic Tape Strips, 2" x 3 1/2", Black, 100/Case
Mfr # LH166
Zoro # G2291593
product price: $75.29
/pk 100, $0.75/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 1/2"
- Width 2"
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH166
- Zoro # G2291593
- UPC # 848109036199
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 3 1/2" |
Width | 2" |
Details
Color | Black |
Material | Magnetic Material |
Item | Magnetic Tape Strips,2x3 1/2",Package Quantity 100 |
Description
Magnetic Tape Strips,2x3 1/2 In.,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Solid Brass (LED02C)
- COMMAND Hook, Metal, 1-5/8 In (FC13)
- DELTANA Ball Tension Catch 3" X 3/4" Satin Chrome (BTC30U26D)
- EKENA MILLWORK WM105-2 - 1"H x 1"D x 144"L Quarter Round Flexible Moulding (BBDFWM105-2X144)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case (LH135)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ3)
- MAG-MATE Flexible Magnet Material 0.120"th x 1"W (MRN120X0100X050)
- ZORO SELECT Printable Mag Strip, 100 ft. L, 1 In W (2VAH7)
- MASTER MAGNETICS Mag. Sheet, 24 In L, 12 In W, PK6 (08504)
- Partners Brand Flexible Magnets