Shop All Flexible Magnets
Partners Brand
Magnetic Tape, 3" x 33', Black, 1/Case
Mfr # LH137
Zoro # G2291663
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnetic Material
- Color Black
- Width 3"
- Length 33'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH137
- Zoro # G2291663
- UPC # 848109036182
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Width | 3" |
Length | 33' |
Details
Item | Magnetic Tape,3"x33 ft. |
Material | Magnetic Material |
Color | Black |
Description
Magnetic Tape,3 In.x33 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- CUSTOM ACCENTS Cable Grommet 2 in. Light Grey (PF2503)
- NATIONAL MFG/SPECTRUM BRANDS HHI Suction Cup Hook (N259-937)
- CAMCO CAM LOCK THUMB OPERATED 7/8IN (44323)
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case (LH135)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- MAG-MATE Flexible Magnet Material 0.120"th x 1"W (MRN120X0100X050)
- MAG-MATE Flexible Magnet Sheets 0.030"th x 24.37 (MRS030X2437X010)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Stability Temp.: -15 Degrees to 160 Degrees F (2VAJ6)
- MAG-MATE Flexible Magnet Material 0.060"th x 1/2 (MRN060X0050X025)
- Partners Brand Flexible Magnets