Shop All Flexible Magnets
Partners Brand
Magnetic Tape, 2" x 50', Black, 1/Case
Mfr # LH134
Zoro # G6253689
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50'
- Width 2"
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH134
- Zoro # G6253689
- UPC # 848109029115
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 50' |
Width | 2" |
Details
Material | Magnetic Material |
Item | Magnetic Tape,2x50 ft.,Black |
Description
Magnetic Tape,2x50 ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 241 Viton / FKM O-ring 90A Shore Brown, -50 Pack (ORBRNVT90A241X50)
- NATIONAL HARDWARE SAFETY HASP 7"" ZINC (N102-517)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3/4", PK20 (10G211)
- VON DUPRIN Black Strike 299BLK (29919)
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case (LH135)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Width: 24 3/8 in (10E806)
- MAG-MATE Flexible Magnet Material w/Adhesive 3/4 (MRA030X0075X100)
- MASTER MAGNETICS Mag. Strip, 8 In L, 5 In W, PK24 (07027)
- Partners Brand Flexible Magnets