Shop All Flexible Magnets
Partners Brand
Magnetic Tape, 1/2" x 100', Black, 1/Case
Mfr # LH132
Zoro # G6253707
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100'
- Width 1/2"
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH132
- Zoro # G6253707
- UPC # 848109029092
- Country of Origin Multiple
- Category Flexible Magnets
Dimensions
Length | 100' |
Width | 1/2" |
Details
Material | Magnetic Material |
Item | Magnetic Tape,1/2x100 ft.,Black |
Description
Magnetic Tape,1/2x100 ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 117mm, Stroke: 12mm (FWM-1612XBD-C)
- SCHLAGE COMMERCIAL Mortise Lock L9080LV (L9080LV)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge with Dowels (22855-9)
- NATIONAL HARDWARE Hook Bolt Steel Zinc 7/8X12In (N130-708)
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case (LH135)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ3)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E824)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Width: 0.492", Pull Force:1441 lb (FM661)
- HYGLOSS PRODUCTS Self-Adhesive Magnetic Tape Roll, 0.5" x 120", PK6 (61410)
- Partners Brand Flexible Magnets