Shop All Flexible Magnets
Partners Brand
Magnetic Tape, 1" x 50', Black, 1/Case
Mfr # LH133
Zoro # G6253698
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50'
- Width 1"
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH133
- Zoro # G6253698
- UPC # 848109029108
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 50' |
Width | 1" |
Details
Material | Magnetic Material |
Item | Magnetic Tape,1x50 ft.,Black |
Description
Magnetic Tape,1x50 ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: B119 GM Car Key (K-B119)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 100', Black, 17x8 Mesh, One Roll (3004127)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4PK Half Turn Button (N106-906)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 4" L (49-A111/4)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case (LH135)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- MAG-MATE Flexible Magnet Material w/Adhesive 1/2 (MRA060X0050X025)
- MAG-MATE Flexible Magnet Material 0.120"th x 3"W (MRN120X0300X100)
- MAG-MATE Flexible Magnet Material w/Adhesive 3" W (MRA060X0300X100)
- MAG-MATE Flexible Magnet Sheets 0.030"th x 24.37 (MRS030X2437X025)
- Partners Brand Flexible Magnets