Shop All Magnetic Pickup Tools
Partners Brand
Magnetic Sweeper Push-Type, 24", 30 1/4" x 10" x 38", Black, 1/Each
Mfr # JAN350
Zoro # G8484553
product price: $453.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$453.99
Free 30-Day Returns
Key Features
- Length 30 1/4"
- Width 10"
- Weight 40.72
- Color Black
- Height to Hoist Hook 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JAN350
- Zoro # G8484553
- UPC # 848109063461
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 30 1/4" |
Width | 10" |
Height to Hoist Hook | 38" |
Details
Item | Magnetic Sweeper Push-Type,24",30-1/4" |
Weight | 40.72 |
Color | Black |
Description
This Partners Brand Jan350 Magnetic Sweeper is a powerful tool. It features a push-type and powerful magnets that pick up nails, screws, paper clips, tacks and other metal debris. The sweeping width measures 24". You can quickly drop collected scrap metal by bulling on the release handle. It has 6" diameter rubber wheels. The Jan350 Magnetic Sweeper from Partners Brand is a great addition to your workshop or garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL Plastic Magnetic Protractor Angle Locator (700)
- SPEC OPS TOOLS Spec Ops 25 ft L X 312 in W Tape Measure (SPEC-TM25)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull (1VTY2)
- ULLMAN DEVICES Flex Wire Magnet, NO.14X (NO.14X)
- ULLMAN DEVICES Magnetic Pick-Up Tool, Flexible (HT-55FL)
- BESSEY Magnetic Pick-Up Tool, 35In (MPU-1)
- MARTINDALE ELECTRIC Demagnetizer, Model P-2, 230V. (DEMGP2B)
- LFI Rivet Tong, 30 in. L (5662A5)
- ULLMAN Magnetic Pick-Up Tool, 10-9/16in.L, Vinyl (NO. 2)
- Partners Brand Magnetic Pickup Tools