Shop All Flexible Magnets
Partners Brand
Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100
Mfr # LH147
Zoro # G6253716
product price: $78.59
/pk 100, $0.79/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width 8 1/2"
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH147
- Zoro # G6253716
- UPC # 848109029153
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 11" |
Width | 8 1/2" |
Details
Material | Magnetic Material |
Item | Magnetic Sheets,8 1/2x11",PK100 |
Description
Magnetic Sheets,8 1/2x11 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3 Inch Center to Center (PA0222-SN)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV457)
- X1 TOOLS R-242 Square O-Ring ID: 4, CS 1/8, OD 4 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R242x1)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (41B72L)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case (LH135)
- ZORO SELECT Magnetic Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E812)
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Width: 24 3/8 in (10E806)
- MAG-MATE Flexible Magnet Material w/Adhesive 3" W (MRA060X0300X100)
- MASTER MAGNETICS MAGNETIC SHEET 5""X8"" 1PC (07014)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1 In W (6XY43)
- Partners Brand Flexible Magnets