Shop All Flexible Magnets
Partners Brand
Magnetic Sheets, 1 Label per Sheet, 8 1/2" x 11", White, 10/Case
Mfr # LH146
Zoro # G6253725
product price: $70.89
/pk 10, $7.09/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width 8 1/2"
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH146
- Zoro # G6253725
- UPC # 848109029146
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 11" |
Width | 8 1/2" |
Details
Material | Magnetic Material |
Item | Magnetic Sheets,8 1/2x11",PK10 |
Description
Magnetic Sheets,8 1/2x11 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Control Station, SS, 3 Buttons, Nema 1 (PBC3)
- ZORO SELECT Spring Assort, Compr, Stl, 100 Pieces (3HPU4)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367S)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (FBB191NRP45X45DOORHINGEUS10BBRZ)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case (LH135)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- MASTER MAGNETICS MAGNETIC TAPE 1/2""X10' (07012)
- MASTER MAGNETICS Mag. Strip, 25 ft. L, 1/2 In W, PK6 (07013)
- MAG-MATE Flexible Magnet Material 0.120"th x 3"W (MRN120X0300X100)
- AIGNER INDEX Ink Jet Letter Size Printable Magnet Sheet, Pk12 (IM811)
- Partners Brand Flexible Magnets