Shop All Dry Erase Boards
Partners Brand
Magnetic Porcelain Dry Erase Board, 6' x 4', White, 1/Each
Mfr # BMPA7248
Zoro # G2291499
product price: $1,112.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,112.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BMPA7248
- Zoro # G2291499
- UPC # 848109046341
- Country of Origin United States
- Category Dry Erase Boards
Details
Item | Magnetic Dry Erase Board,6 ft.x4 ft. |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Description
Magnetic Dry Erase Board,6 ft.x4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 300 Pg (L21-300-R)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RL)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- PARTNERS BRAND Magnetic Mobile Dry Erase Board with Steel Frame, 6' x 4', White, 1/Each (BMSDB7248)
- QUARTET 24"x36" Glass Dry Erase Board (G3624F)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S534B)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- QUARTET Classic Series Total Erase Dry Erase Board, 36 x 24, Oak Finish Frame (S573)
- LEARNING RESOURCES Magnetic Demonstration Handwriting Paper, 28" x 22" (3237)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue (WO-05)
- Partners Brand Dry Erase Boards