Shop All Dry Erase Boards
Partners Brand
Magnetic Mobile Dry Erase Board with Steel Frame, 6' x 4', White, 1/Each
Mfr # BMSDB7248
Zoro # G2291523
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,178.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BMSDB7248
- Zoro # G2291523
- UPC # 848109046402
- Country of Origin China
- Category Dry Erase Boards
Details
Item | Magnetic Dry Erase Board,6 ft.x4 ft. |
Board Color | White |
Dry Erase Surface Type | Steel |
Description
Magnetic Dry Erase Board,6 ft.x4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 6", Kraft, 25/Bundle (11R425)
- ZORO SELECT 15" x 6" Vacuum Sealer Bags, 3 mil, Clear (5CPV5)
- XEROX Cyan Toner Cartridge 7.6K YLD (106R04034)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 24" x 32", 25 Sheets (3371)
- GLOBAL INDUSTRIAL Magnetic Glass Dry Erase Board, White, 72 x 48 (695259)
- QUARTET 24"x18" Whiteboard, Aluminum Frame (SM531)
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 96W x 48H Board (B1854285P)
- GLOBAL INDUSTRIAL 48W x 36H Magnetic Dry Erase Calendar Board (695524)
- GHENT 48-1/2"x96-1/2" Magnetic Steel Dry Erase Board, Purple Frame (GRPM321G-48)
- U BRANDS Magnetic Dry Erase Board with Black MDF Frame, 36 x 24, White Surface (311U0001)
- LORELL Laminate Dry Erase Board, Aluminum Frame (LLR55650)
- Partners Brand Dry Erase Boards