Shop All Document Holders
Partners Brand
Magnetic Job Ticket Holders, 9" x 12", Black, PK 25
Mfr # JTH140
Zoro # G400693588
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Color Black
- Length 12"
- Material Vinyl
- Weight 4.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # JTH140
- Zoro # G400693588
- UPC # 848109067100
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Length | 12" |
Details
Color | Black |
Material | Vinyl |
Weight | 4.48 |
Description
9 x 12" Magnetic Job Ticket Holders Magnetic Ticket Holders attach to any metal surface. Clear vinyl on both sides for easy visibility of documents. Convenient eyelet at top for hanging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 25ft (WL-ED-PSC-025-25)
- UNIVERSAL ONE Envelope, #10, G. Flap, 4-1/8in.H, PK500 (UNV36320)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, R, Vinyl, PK25 (TUF-G05RW)
- MARKAL Paint Crayon, Medium Tip, Green Color Family, 144 PK (81026)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case (JTH115RD)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- PARTNERS BRAND Stitched Job Ticket Holders, 8 1/2" x 11", Black, 25/Case (JTH104)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- SMEAD Cascading Wall Organizer, 6 Section, Letter, 14.25"x24.25", Blue/Clear/Gray/Green/Orange/Pink/Purple (92064)
- Partners Brand Document Holders