Shop All Label Holders
Partners Brand
Magnetic "C" Channel Cardholders, 3" x 8", Black, 25/Case
Mfr # LH199
Zoro # G5768281
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Material Magnetic Material
- Color Black
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH199
- Zoro # G5768281
- UPC # 848109001081
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 8" |
Length | 3" |
Details
Item | Magnetic Channel Cardholders,3x8",PK25 |
Material | Magnetic Material |
Color | Black |
Description
Magnetic Channel Cardholders,3x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- CONDOR Leather Gloves, Split/Double Palm, S, PR (5AJ45)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465J45 (465J45)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Green (FS9025-G)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 50', White, 1/Case (LH124)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- Partners Brand Safety Labels