Shop All Label Holders
Partners Brand
Magnetic "C" Channel Cardholders, 1" x 6", Black, 25/Case
Mfr # LH192
Zoro # G5768351
product price: $54.39
/pk 25, $2.18/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Material Magnetic Material
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH192
- Zoro # G5768351
- UPC # 848109001012
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 6" |
Length | 1" |
Details
Item | Magnetic Channel Cardholders,1x6",PK25 |
Color | Black |
Material | Magnetic Material |
Description
Magnetic Channel Cardholders,1x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW)
- ZORO SELECT Texas Flagging Tape, Orange Glo, 150 ft (TXOG-200)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Medium, Gray/Black, Pair, 12PK (34-844/M)
- TASCO Folding Ear Muffs, 27 dB, Golden Eagle, Black (100-02953)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 50', White, 1/Case (LH124)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- TRI-DEX Tri Dex Label Holder, 2in.x 4in., PK25 (TR-2400)
- Partners Brand Label Holders