Shop All Protective Packaging Accessories
Partners Brand
Loose Fill Dispenser, 60 Cubic Feet, 1 Each
Mfr # 60NUTDIS
Zoro # G5768467
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 99 in.
- Weight 10.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 60NUTDIS
- Zoro # G5768467
- UPC # 841436046183
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Height | 99 in. |
Details
Item | Loose Fill Dispenser,60 cu. ft. |
Weight | 10.64 |
Description
Loose Fill Dispenser,60 cu. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-GEL RETRACTABLE GEL PEN, MEDIUM 0.7 MM, ASSORTED INK, BLACK BARREL, 8PK (2126231)
- FLEX TAPE FLEX SEAL Family of Products MAX 8 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR08)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLC3)
- NINJATEK Armadillo Sun 1.75Mm 1Kg (3DAR0417510)
- PARTNERS BRAND Anti-Static Loose Fill, 20 Cubic Feet, Pink, 1 Each (20NUTSAS)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Loose Fill Dispenser, 90 Cubic Feet, 1 Each (90NUTDIS)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 18" x 1075', Pink, 1/Roll (PTAS1804)
- PARTNERS BRAND Economy Tissue, 18" x 24", White, 4800/Case (T11824)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- Partners Brand Protective Packaging