Shop All Protective Packaging Accessories
Partners Brand
Loose Fill Dispenser, 30 Cubic Feet, 1 Each
Mfr # 30NUTDIS
Zoro # G5768485
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 69 in.
- Weight 9.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 30NUTDIS
- Zoro # G5768485
- UPC # 841436046169
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Height | 69 in. |
Details
Item | Loose Fill Dispenser,30 cu. ft. |
Weight | 9.78 |
Description
Loose Fill Dispenser,30 cu. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE S.F. 1 Standard Staples, 0.25" Leg, 0.5" Crown, Steel, PK15000, 15000PK (S7035104)
- DURA-INK Industrial Marker, Fine Tip, Black Color Family, Ink (96575)
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83314)
- PAPER MATE Fast Dry Correction Fluid, 22 ml Bottle, White, PK3 (5643115)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 6" x 1075', Pink, 1/Roll (PTAS0604)
- PARTNERS BRAND Loose Fill Dispenser, 90 Cubic Feet, 1 Each (90NUTDIS)
- PARTNERS BRAND Loose Fill, Virgin, 7 Cubic Feet, White, 1 Each (7NUTSW)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case (T2030W)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave1 (BIOFilm8.3)
- Partners Brand Protective Packaging