Shop All Protective Packaging Accessories
Partners Brand
Loose Fill Dispenser, 15 Cubic Feet, 1 Each
Mfr # 15NUTDIS
Zoro # G5768491
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in.
- Weight 8.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 15NUTDIS
- Zoro # G5768491
- UPC # 841436046152
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Height | 36 in. |
Details
Item | Loose Fill Dispenser,15 cu. ft. |
Weight | 8.62 |
Description
Loose Fill Dispenser,15 cu. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1-1/2", Orange, PK5 (98027)
- STALWART 3.6V Cordless Electric Scissors, Red (75-PT2000)
- GBC Fusion 3000L Laminator, 9" Max Doc Width, 5 mil Max Doc Thickness (1703079A)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 72", Kraft, 15/Case (P3072KHD)
- PARTNERS BRAND Economy Tissue, 18" x 24", White, 4800/Case (T11824)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case (T2030W)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 7 Cubic Feet, White, 1/Each (7NUTSB)
- PARTNERS BRAND Anti-Static Loose Fill, 20 Cubic Feet, Pink, 1 Each (20NUTSAS)
- PARTNERS BRAND Loose Fill, Virgin, 7 Cubic Feet, White, 1 Each (7NUTSW)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- IDL PACKAGING Paperwave Biodegradable Air Cushion Filler Film for Airwave1 (PaperFilm7.1)
- Partners Brand Protective Packaging