Shop All Protective Packaging Accessories
Partners Brand
Loose Fill Dispenser, 140 Cubic Feet, 1 Each
Mfr # 140NUTDIS
Zoro # G5768500
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 114 in.
- Weight 15.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 140NUTDIS
- Zoro # G5768500
- UPC # 841436046213
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Height | 114 in. |
Details
Item | Loose Fill Dispenser,140 cu. ft. |
Weight | 15.04 |
Description
Loose Fill Dispenser,140 cu. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Black Ink/Orange Tape, 1-1/2" W (236BOPX)
- CYNAMED EMT Medical Shears, 7.25", Blue (CYZR-0066)
- UNIVERSAL Message Stamp, COPY, Pre-Inked One-Color, Blue (UNV10047)
- AVERY DENNISON Label, 1-1/4x1-3/4, Gloss White, PK256 (22828)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- PARTNERS BRAND Economy Tissue, 18" x 24", White, 4800/Case (T11824)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Loose Fill, Virgin, 7 Cubic Feet, White, 1 Each (7NUTSW)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075421)
- Partners Brand Protective Packaging