Shop All Protective Packaging Accessories
Partners Brand
Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each
Mfr # 7NUTSAS
Zoro # G5768519
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Height 18 in
- Weight 1.2
- Material Anti-Static Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 7NUTSAS
- Zoro # G5768519
- UPC # 841436046091
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Height | 18 in |
Details
Item | Loose Fill AntiStatic 7 Cubic ft. |
Color | Pink |
Weight | 1.2 |
Material | Anti-Static Polystyrene |
Description
Loose Fill AntiStatic 7 Cubic ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- PICA Visor Refillable Multi-Use Marker, Blue (990/41/SB)
- FELLOWES Copyholder, Inline, Black (FEL8039401)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- White (WL-150-25-WT)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Loose Fill Dispenser, 90 Cubic Feet, 1 Each (90NUTDIS)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- PARTNERS BRAND Anti-Static Loose Fill, 20 Cubic Feet, Pink, 1 Each (20NUTSAS)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- Partners Brand Protective Packaging Accessories