Shop All Shipping Cartons
Partners Brand
Long Corrugated Boxes, 60" x 8" x 8", Kraft, 15/Bundle
Mfr # 6088
Zoro # G1365727
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 6088
- Zoro # G1365727
- UPC # 841436097161
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Long Corrugated Boxes,60" x 8" x 8,Package Quantity 15 |
Description
Long Corrugated Boxes,60 In. x 8 In. x 8,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 8 In. W (11R206)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U998)
- CANON Multipack Ink, (PGI-275; CLI-276), Black/Cyan/Magenta/Yellow (4988C005)
- SMEAD Hanging File Folder, Green, PK20, Size: Legal (64136)
- PARTNERS BRAND Long Corrugated Boxes, 28" x 4" x 4", Kraft, 25/Bundle (2844)
- PARTNERS BRAND Heavy-Duty Boxes, 10" x 8" x 6", Kraft, 25/Bundle (HD1086)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 4 1/2" x 1 7/8" x 4 1/2", White, 250/Case (RTC42W)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 8", Kraft, 25/Bundle (HD16128)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", White, 1000/Case (RTS14W)
- PARTNERS BRAND Double Wall Corrugated Sheets, 24" x 24", Kraft, 5/Bundle (SP2424DW)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 4", Kraft, 25/Bundle (11R379)
- Partners Brand Shipping Cartons