Shop All Shipping Cartons
Partners Brand
Long Corrugated Boxes, 60" x 6" x 6", Kraft, 15/Bundle
Mfr # 6066
Zoro # G1238826
product price: $167.99
/pk 15, $11.20/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 6066
- Zoro # G1238826
- UPC # 848109054506
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Long Corrugated Boxes,60" x 6" x 6,Package Quantity 15 |
Description
Long Corrugated Boxes,60 In. x 6 In. x 6,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Fine, Green, PK12 (31025)
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 14", Kraft, 25/Bundle (55VG24)
- SHARPIE S-Gel Pen, Bold 1.0mm, Black, PK12 (2096149)
- VESTIL Plastic Edge Guards, 1x1.25, PK1000 (EDGE-P1)
- PARTNERS BRAND Apparel Boxes, 24" x 14" x 4", Kraft, 25/Case (AB241474K)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848DW)
- PARTNERS BRAND Stationery Set-Up Cartons, 4 3/4" x 3 1/2" x 2", Gray Leatherette, 100/Case (BC3)
- PARTNERS BRAND Double Wall Corrugated Boxes, 16" x 16" x 6", Kraft, 15/Bundle (HD16166DW)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 24", Kraft, 10/Bundle (HD30624FOL)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", White, 1000/Case (RTC30W)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 9", Kraft, 25/Bundle (22XL63)
- Partners Brand Shipping Cartons