Shop All Shipping Cartons
Partners Brand
Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle
Mfr # 501212
Zoro # G2286678
product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 501212
- Zoro # G2286678
- UPC # 848109006994
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 50x12x12", Kraft, 10PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box,50x12x12 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets (UNV86920)
- CARTERS Felt Stamp Pads, 2-3/4"x4-1/4", Red (7170921071)
- UNIVERSAL Rubber Bands, Size 62, 0.04" Gauge, Beige, 1 lb Box, PK490 (UNV00162)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- PARTNERS BRAND Corrugated Boxes, 15" x 10" x 7", Kraft, 25/Bundle (15107)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (MD14106)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 1/2" x 1 3/4" x 4", White, 500/Case (RTD2W)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 8", Kraft, 15/Bundle (HD10108DW)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 12", Kraft, 10/Bundle (55VM47)
- Partners Brand Shipping & Moving Boxes