Shop All Mailer Cartons
Partners Brand
Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle
Mfr # 4866
Zoro # G5713200
product price: $213.99
/pk 25, $8.56/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 4866
- Zoro # G5713200
- UPC # 841436085618
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Long Corrugated Boxes, 48x6x6", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Long Corrugated Boxes,48x6x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cards, Business, Lsr, 2X3.5, We 250PK (AVE5371)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Fire Red (27400)
- LEARNING ADVANTAGE Three Activity Wall Panel, Bear (50471)
- EXPO Dry Erase Surface Cleaner, 1gal Bottle (81800)
- PARTNERS BRAND Long Poly Mailers, 18" x 48", White, 25/Case (LPM1848)
- PARTNERS BRAND Corrugated Boxes, 20" x 15" x 9", Kraft, 25/Bundle (20159)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 24", Kraft, 24/Case (S3024K)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 24", Kraft, 50/Case (P1524K)
- PARTNERS BRAND Corrugated Mailers, 7" x 6" x 2", White, 50/Bundle (M762)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- PARTNERS BRAND Corrugated Mailers, 27 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (M2733)
- Partners Brand Mail Supplies