Shop All Shipping Cartons
Partners Brand
Long Corrugated Boxes, 40" x 6" x 6", Kraft, 25/Bundle
Mfr # 4066
Zoro # G2286711
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 4066
- Zoro # G2286711
- UPC # 848109006871
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 40x6x6", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box,40x6x6 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRA-Z-ART Super Washable Markers, Broad Bullet Tip, Assorted Colors, 40/Set (740106)
- COSCO Ink Refill, Black, 1 oz. (038781)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Ocean (31324)
- OXFORD Coated Report Cover 8-1/2 x 14", Black (71606)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- PARTNERS BRAND Apparel Boxes, 24" x 14" x 4", Kraft, 25/Case (AB241474K)
- PARTNERS BRAND Top Loading Self-Adhesive Holder, 9" x 12", Clear, 50/Case (JTH254)
- PARTNERS BRAND Gift Boxes, 2" x 2" x 2", Kraft, 200/Case (GB222K)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- Partners Brand Shipping & Moving Boxes