Shop All Shipping Cartons
Partners Brand
Long Corrugated Boxes, 33" x 8 1/2" x 5", Kraft, 25/Bundle
Mfr # 3385
Zoro # G2286599
product price: $138.99
/pk 25, $5.56/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 3385
- Zoro # G2286599
- UPC # 841436097062
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 33x8-1/2x5", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box,33x8-1/2x5 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151)
- B-TEK Digital Floor Platform 10,000 lb./4500kg Capacity (BT-F-6060C)
- MARSH Stencil Roller Replacement Head, 3 In. L (30866)
- C-LINE PRODUCTS Folder, Clsrm, Cntr, Grn, 25 25PK (CLI32003)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", Kraft, 1000/Case (RTS14)
- PARTNERS BRAND Double Wall Boxes, 12" x 8" x 6", Kraft, 15/Bundle (HD1286DW)
- PARTNERS BRAND Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle (HD242424TW)
- PARTNERS BRAND Flat Corrugated Boxes, 13" x 11" x 2", Kraft, 25/Bundle (13112)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 4 1/2", White, 10/Bundle (MCC4)
- PARTNERS BRAND Mirror Boxes, 4-Piece, 40" x 60" x 3 1/2" 1 Piece of 40" x 60", Kraft, 4/Bundle (40604PCMC)
- BOX PACKAGING Heavy Duty Gaylord Lids, 49-1/4"L x 49-1/4"W x 4"H, Kraft (GL4848LID)
- Partners Brand Shipping Cartons