Shop All Shipping Cartons
Partners Brand
Long Corrugated Boxes, 28" x 4" x 4", Kraft, 25/Bundle
Mfr # 2844
Zoro # G2286608
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 2844
- Zoro # G2286608
- UPC # 841436095587
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 28x4x4", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box,28x4x4 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Black Ink Cartridge for PG-245 (118075)
- AT-A-GLANCE Daily Reminder Business Diary, Jan-Dec, 1PPD, 5"x7-1/2", Red (SD387-13)
- BOORUM & PEASE Book, 66Series, Journal, 150Pg (BOR66150J)
- ART SUPPLIES Dixon Ticonderoga No.2 Pencil Per Dozen (AR29625)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 14", Kraft, 25/Bundle (121014)
- PARTNERS BRAND Corrugated Boxes, 12 1/4" x 9 1/4" x 6", Kraft, 25/Bundle (1296R)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 8", Kraft, 15/Bundle (HD10108DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- PARTNERS BRAND Double Wall Corrugated Boxes, 60" x 12" x 12", Kraft, 5/Bundle (HD601212DW)
- Partners Brand Shipping Cartons