Shop All Mailer Cartons
Partners Brand
Long Corrugated Boxes, 16" x 4" x 4", Kraft, 25/Bundle
Mfr # 1644
Zoro # G5713788
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 1644
- Zoro # G5713788
- UPC # 812578002207
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Long Corrugated Boxes, 16x4x4", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Long Corrugated Boxes,16x4x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Atlantis, Exact, Fine, Bk, PK12 (VCGN11BK)
- OXFORD Index Card, Plain, 4"X6", Green, PK100 (7420GRE)
- SCOTCH Magic Tape, 3/4 x 300 in., PK4 (4105)
- DACASSO Classic Black Top-Grain Leather Square Coaster (AG-1053)
- PARTNERS BRAND Corrugated Mailers, 20" x 4" x 4", White, 50/Bundle (M2044)
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 1", White, 50/Bundle (M751)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 15", Kraft, 50/Case (P1515K)
- PARTNERS BRAND Square Mailing Tubes, 2" x 2" x 25", White, 50/Bundle (M2225)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 48", Kraft, 15/Case (P4048K)
- BOX PACKAGING Corrugated Mailers, 10"L x 8"W x 2"H, White (M1082)
- Partners Brand Mailing Tubes & Cartons